text.skipToContent text.skipToNavigation

Wera Bicycle Set 13, 2 pieces


1x 9502 Tyre jack with bit mounting: 105 mm 1x 9503 Tyre jack with valve ejector: 105 mm 2-piece tyre jack set for the mobile and stationary use. Both tyre jacks are made of glass fibre reinforced plastic: 9502 tyre jack with 1/4" bit mounting. 9503 tyre jack with valve ejector for Sclaverand (French) valves and bleeder valve for car valves. With the glass fibre reinforced plastic tyre jacks, the tyres can be safely levered off the rim without damaging the rim.

Artículo No. 0J737960
Marca Wera
Peso por pieza (g) 35
Codigo SA
Embalado por 1

Especificaciones

Marca Wera
Peso por pieza (g) 35
Codigo SA

Descripción

  • 1x 9502 Tyre jack with bit mounting: 105 mm
  • 1x 9503 Tyre jack with valve ejector: 105 mm

2-piece tyre jack set for the mobile and stationary use. Both tyre jacks are made of glass fibre reinforced plastic: 9502 tyre jack with 1/4" bit mounting. 9503 tyre jack with valve ejector for Sclaverand (French) valves and bleeder valve for car valves. With the glass fibre reinforced plastic tyre jacks, the tyres can be safely levered off the rim without damaging the rim.

Números de artículo

Artículo No. 0J737960
EAN 4013288220585
UBB 500730998357
UNSPSC 25191700
Artículo del fabricante nr 05004184001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.