text.skipToContent text.skipToNavigation
Estimado cliente, en el periodo festivo los envíos pueden demorar un poco más. Haga su pedido con antelación. Consulte aquí los horarios de apertura.

Tecwerk Universal binding agent contents 40 l / approx. 20 kg


Universal binder, based on calcium silicate hydrate. Highly absorbent, odour-binding, natural product, can be stored indefinitely. Colour: White Application: For quick and simple removal of leaked liquids such as oils, greases, lubricants, dyes and varnishes, solvents, etc.. Aggressive, organic and inorganic as well as water-soluble chemicals can also be absorbed. Not suitable for strong acids and oxidants. Not water-repellent, not buoyant. Can be used in almost all areas where liquids are processed, stored or transported. Type III R. Suitable for indoor and outdoor use

Artículo No. 3D048533
Color Blanco
Adecuado para Universal
Tipo Otro
Marca Tecwerk
Embalado por 1

Especificaciones

Color Blanco
Adecuado para Universal
Tipo Otro
Marca Tecwerk

Descripción

Universal binder, based on calcium silicate hydrate. Highly absorbent, odour-binding, natural product, can be stored indefinitely. Colour: White Application: For quick and simple removal of leaked liquids such as oils, greases, lubricants, dyes and varnishes, solvents, etc.. Aggressive, organic and inorganic as well as water-soluble chemicals can also be absorbed. Not suitable for strong acids and oxidants. Not water-repellent, not buoyant. Can be used in almost all areas where liquids are processed, stored or transported. Type III R. Suitable for indoor and outdoor use

Números de artículo

Artículo No. 3D048533
EAN 4015448949022
UBB 500751202259
UNSPSC 76121903
Artículo del fabricante nr 2000369670
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.