text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 338 type N nominal diameter 13 mm HSS-Co8 cylinder shank short


HSS-Co8. DIN 338. Type N. Point angle 130°. Profile-ground with split point from Ø 2.0 mm. With straight shank. Right-hand cutting. Very sturdy, robust twist drill with exceptional heat resistance. Preferably used for processing solid and high-strength CrNi-based alloys, such as Hastelloy, Inconel, Monel, Nimonic, rust-, acid- and heat-resistant steels as well as wear-resistant sheet metal. Steels and bronzes with strengths up to approx. 1400 N/mm²

Artículo No. 1S341190
Marca Tecwerk
Embalado por 1

Especificaciones

Marca Tecwerk

Descripción

HSS-Co8. DIN 338. Type N. Point angle 130°. Profile-ground with split point from Ø 2.0 mm. With straight shank. Right-hand cutting. Very sturdy, robust twist drill with exceptional heat resistance. Preferably used for processing solid and high-strength CrNi-based alloys, such as Hastelloy, Inconel, Monel, Nimonic, rust-, acid- and heat-resistant steels as well as wear-resistant sheet metal. Steels and bronzes with strengths up to approx. 1400 N/mm²

Números de artículo

Artículo No. 1S341190
EAN 4015448582106
UBB 500751735969
UNSPSC 20111611
Artículo del fabricante nr 2000862978
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.