text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 338 type INOX stainless steel nominal diameter 3.5 mm HSS-Co5 cy


HSS-Co5. DIN 338. Type VA. Point angle 130°. Profile-ground with split point from Ø 2.0 mm. With straight shank. Right-hand cutting. For drilling rust-free steels, alloyed and unalloyed steels and cast steels with strengths above 800 N/mm², as well as tempered and case-hardened steels

Embalado por 1

Descripción

HSS-Co5. DIN 338. Type VA. Point angle 130°. Profile-ground with split point from Ø 2.0 mm. With straight shank. Right-hand cutting. For drilling rust-free steels, alloyed and unalloyed steels and cast steels with strengths above 800 N/mm², as well as tempered and case-hardened steels

Números de artículo

Artículo No. 4B445308
EAN 4015448998037
UBB 500751622019
UNSPSC 20111611
Artículo del fabricante nr 2000860635
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.