text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 1897 Type UNI nominal diameter 10.5 mm HSS-Co cylinder shank ext


HSS-Co. DIN 1897. Type UNI. For universal use. Point angle 118°. With straight shank. Right-hand cutting. Good self-centring behaviour. Pointed cross-cutting edge. For non-ferrous metals, structural and carbon steels, high-alloy steels (e.g. V2A/V4A), tool steels, cast and cast alloys, magnesium alloys, plastics and aluminium

Artículo No. 9R214550
Marca Tecwerk
Embalado por 1

Especificaciones

Marca Tecwerk

Descripción

HSS-Co. DIN 1897. Type UNI. For universal use. Point angle 118°. With straight shank. Right-hand cutting. Good self-centring behaviour. Pointed cross-cutting edge. For non-ferrous metals, structural and carbon steels, high-alloy steels (e.g. V2A/V4A), tool steels, cast and cast alloys, magnesium alloys, plastics and aluminium

Números de artículo

Artículo No. 9R214550
EAN 4015448579960
UBB 500751716654
UNSPSC 20111611
Artículo del fabricante nr 2000862514
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.