text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 1897 type N nominal diameter 12 mm HSS cylinder shank extra-shor


HSS. DIN 1897. Type N. Point angle 118°. Profile-ground with split point from Ø 3.0 mm. With straight shank. Right-hand cutting · Drill bit in a very sturdy, short design for high loads. For use on automatic and hand-held drilling machines Industrial quality

Embalado por 1

Descripción

HSS. DIN 1897. Type N. Point angle 118°. Profile-ground with split point from Ø 3.0 mm. With straight shank. Right-hand cutting · Drill bit in a very sturdy, short design for high loads. For use on automatic and hand-held drilling machines Industrial quality

Números de artículo

Artículo No. 3X705121
EAN 4015448996088
UBB 500751604454
UNSPSC 20111611
Artículo del fabricante nr 2000860204
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.