text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 76 mm cutting depth 38 mm HSS-Co8 accessories not inclu


HSS-Co8. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, VA and tool steels, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Artículo No. 4M398023
Diámetro 76
Profundidad de corte (mm) 38
Adecuado para aluminio
Adecuado para acero
Adecuada para hierro fundido
Embalado por 1

Especificaciones

Diámetro 76
Profundidad de corte (mm) 38
Adecuado para aluminio
Adecuado para acero
Adecuada para hierro fundido
Apto para madera
Marca Tecwerk

Descripción

HSS-Co8. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, VA and tool steels, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Números de artículo

Artículo No. 4M398023
EAN 4015448954279
UBB 500751247635
UNSPSC 27111508
Artículo del fabricante nr 2000800225
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.