text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 111 mm cutting depth 38 mm 4/6 combined tooth HSS-Bi-me


HSS bi-metal. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, copper, bronze, aluminium and wood. All dimensions have a 4/6 combi-tooth and can be used for cutting depths of up to 38 mm.. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Artículo No. 5I875641
Marca Tecwerk
Embalado por 1

Especificaciones

Marca Tecwerk

Descripción

HSS bi-metal. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, copper, bronze, aluminium and wood. All dimensions have a 4/6 combi-tooth and can be used for cutting depths of up to 38 mm.. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Números de artículo

Artículo No. 5I875641
EAN 4015448961581
UBB 500751311076
UNSPSC 27112802
Artículo del fabricante nr 2000814558
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.