text.skipToContent text.skipToNavigation

Tecwerk End mill DIN 844 type N nominal diameter 8 mm HSS-Co8 TiCN DIN 1835 B no. of cut


HSS-Co8. DIN 844. Type N. Four-tipped core drill. Short. Centre cut. Straight shank with pulling face. Right-hand cutting. For the milling of materials with small and medium strength to approx. 800 N/mm², with uncoated tool and 1,000 N/mm² with coated tool

Artículo No. 8B762840
Marca Tecwerk
Embalado por 1

Especificaciones

Marca Tecwerk

Descripción

HSS-Co8. DIN 844. Type N. Four-tipped core drill. Short. Centre cut. Straight shank with pulling face. Right-hand cutting. For the milling of materials with small and medium strength to approx. 800 N/mm², with uncoated tool and 1,000 N/mm² with coated tool

Números de artículo

Artículo No. 8B762840
EAN 4015448591818
UBB 500751815324
UNSPSC 27112803
Artículo del fabricante nr 2000866354
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.