text.skipToContent text.skipToNavigation

Tecwerk Edging cutter nominal dm 31 mm shank dm 20 mm nickel-plated


Nickel-plated type. With internal cooling. Adjustable. 10°–80°. Universally usable indexable milling countersink for chamfering, deburring edges, round holes and slots and countersinking in rigid applications. Silent running and stable type and construction. Straight shank with pulling face according to DIN 1835 B. With SCMT can also be used as reverse countersink

Artículo No. 8E515899
Marca Tecwerk
Embalado por 1

Especificaciones

Marca Tecwerk

Descripción

Nickel-plated type. With internal cooling. Adjustable. 10°–80°. Universally usable indexable milling countersink for chamfering, deburring edges, round holes and slots and countersinking in rigid applications. Silent running and stable type and construction. Straight shank with pulling face according to DIN 1835 B. With SCMT can also be used as reverse countersink

Números de artículo

Artículo No. 8E515899
EAN 4015448994527
UBB 500751590661
UNSPSC 27112803
Artículo del fabricante nr 2000859264
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.