text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) unhardened ground ASME ASME B18.8.2 Acero carbono SAE 1211 1/4X2 Inch

Specifications

Longitud 2 Inch
A (nom.) 0.25
Marca Fabory
Material Acero carbono
Material técnico SAE 1211

Dimensions

A (max.) 0.247
A (min.) 0.2465
C (max.) 0.025

Standards

ASME B18.8.2

Article numbers

Article number U39070.025.0200
EAN 8712423082991
UBB 500626245699
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.