text.skipToContent text.skipToNavigation

Milwaukee Cordless Aspiradora de sólidos y líquidos M18VC-0

Especificaciones

Marca Milwaukee

Descripción

Powerful 18 V motor with a maximum air flow of 1246 l/min / 80 bar suction power. HEPA rated 99.7 % high efficiency wet/dry filter: for fine dust collection. Built-in blower: provides 21 l/sec of air flow for maximum efficiency. 7.5 l capacity: reduces downtime to emptying. Stackable tool box design: for added portability and easier storage. On-board accessory and hose storage: quick access to accessories. Flexible battery system: works with all Milwaukee© M18™ batteries. Supplied with washable filter, hose, crevice tool and utility nozzle

Números de artículo

Artículo No. 3M079765
EAN 4002395243037
UBB 500513667195
UNSPSC 40101500
Artículo del fabricante nr 4933433601
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.