text.skipToContent text.skipToNavigation

Llave ajustable Bahco 9073PC 305mm


Adjustable wrenches developed according to the scientific ERGO™ process.Maximum comfort with minimum effort thanks to ergonomic design.By removing and turning the reversible jaw, the adjustable wrench can be changed into a pipe wrench.With the moveable jaw in the normal position it will grip nuts and bolts up to 34 mm.The toothed jaw is induction hardened and adapts to even the hardest material.Head combines slim design for accessibility with strength for performance.Laser scale in mm for pre-adjusting and accurate measurement.Skydrol- and oil-resistant rubber handle.Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work related injuries.High-performance alloy steel forged in a single piece.Chrome plated, precision-hardened and anti-corrosion treated.Left turning screw.Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333

Artículo No.
Longitud (m) 308
Apertura máx. de la llave (mm) 35
Comprobado según ISO 6787
Posición de la boca (°) 15
Marca Bahco
Embalado por 1

Especificaciones

Longitud (m) 308
Apertura máx. de la llave (mm) 35
Comprobado según ISO 6787
Posición de la boca (°) 15
Marca Bahco
Peso por pieza (g) 745
Codigo SA
Model ERGO 90PC
Type Adjustable Wrench

Descripción

Adjustable wrenches developed according to the scientific ERGO™ process.Maximum comfort with minimum effort thanks to ergonomic design.By removing and turning the reversible jaw, the adjustable wrench can be changed into a pipe wrench.With the moveable jaw in the normal position it will grip nuts and bolts up to 34 mm.The toothed jaw is induction hardened and adapts to even the hardest material.Head combines slim design for accessibility with strength for performance.Laser scale in mm for pre-adjusting and accurate measurement.Skydrol- and oil-resistant rubber handle.Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work related injuries.High-performance alloy steel forged in a single piece.Chrome plated, precision-hardened and anti-corrosion treated.Left turning screw.Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333

Números de artículo

Artículo No. K0008.401.305
EAN 7314150101733
UBB 240123047625
UNSPSC 27111726
Artículo del fabricante nr 9073 PC

Productos ({0})

  Stock Precio neto   Regístrate
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.