text.skipToContent text.skipToNavigation

Gedore 26 R Tubular Box Spanner 16 x 17mm Chrome Plated 151mm


Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated, With hole for tommy bars 26 D and 26 RS (please order separately), * not standardised, *not standardised

Artikelnummer
Surface protection Chromium-plated
Length (mm) 151
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 17
Verpakt per 1

Specificaties

Surface protection Chromium-plated
Length (mm) 151
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 17
Wrench size small (mm) 16
Head width small (mm) 21
Wrench depth small (mm) 11
Wrench depth large (mm) 12
With tommy bar Yes
Suitable for tommy bar Yes
Brand Gedore
Weight per piece (g) 120
Commodity code 8204200000
Model 26 R
Type Tubular Box Spanner

Omschrijving

Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated, With hole for tommy bars 26 D and 26 RS (please order separately), * not standardised, *not standardised

Artikelnummers

Artikelnummer G2456.016.017
EAN 4010886621165
UBB 240120111283
UNSPSC 27111708
Fabrikant artikelnummer 6211610

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.