text.skipToContent text.skipToNavigation

8X50 RSK


Functioning The UX with rim is suitable for prepositioned installation the UX without rim is suitable for pushthrough installation Turning in the screw causes the UX to expand in the solid building material and to knot within the cavity The required screw length is given by the plug length + fixture thickness + 1 x screw diameter Suitable for wood and chipboard screws, as well as stud screws In the case of board building materials, the threadless part of the screw must not be longer than the fixture, and the UX with rim is to be used The edge distance must be at least one plug length

Artículo No. 1H241465
Contenido del juego 5 x UX 8 x 50 with collar, 5 x chipboard screw 5 x 70
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Embalado por 1

Especificaciones

Contenido del juego 5 x UX 8 x 50 with collar, 5 x chipboard screw 5 x 70
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.

Descripción

Functioning The UX with rim is suitable for prepositioned installation the UX without rim is suitable for pushthrough installation Turning in the screw causes the UX to expand in the solid building material and to knot within the cavity The required screw length is given by the plug length + fixture thickness + 1 x screw diameter Suitable for wood and chipboard screws, as well as stud screws In the case of board building materials, the threadless part of the screw must not be longer than the fixture, and the UX with rim is to be used The edge distance must be at least one plug length

Números de artículo

Artículo No. 1H241465
EAN 4042205122046
UBB 500636523796
UNSPSC 31162103
Artículo del fabricante nr 90879
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.