text.skipToContent text.skipToNavigation

Tyrolit Ceramic Mounted Point 52ZY 25mm WL 20mm Dia 6mm Shank 88A46P5V38 46 Grit 40mm


The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wide range of steel qualities.

Article number 1G836066
Head form Cylinder
Diameter 20
Material Aluminium oxide
Granulation 46
Suitable for stainless steel Yes
Packed per 25
Full Box only

Specifications

Head form Cylinder
Diameter 20
Material Aluminium oxide
Granulation 46
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Corundum
Burr Yes
Brand Tyrolit
Commodity code
Type Ceramic Mounted Point

Description

The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wide range of steel qualities.

Article numbers

Article number 1G836066
EAN 9003170069328
UBB 500512721803
UNSPSC 31191500
Manufacturer article nr  6932
Do not close this page. This message will disappear, when the page is fully loaded.