text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 371B UNIVERSAL M10 x 1.5 mm HSS-Co TiN 6H


HSS-Co. Shape B. Type UNIVERSAL. TiN-coated. Green ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Packed per 1

Description

HSS-Co. Shape B. Type UNIVERSAL. TiN-coated. Green ring. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads. For steel, rust-free steel, spheroidal cast iron and non-ferrous metals

Article numbers

Article number 6Q415036
EAN 4015448819455
UBB 500751872812
UNSPSC 27112806
Manufacturer article nr  2000867701
Do not close this page. This message will disappear, when the page is fully loaded.