text.skipToContent text.skipToNavigation

Red Rooster Impulse Wrench 1/4 Hex 20-30Nm


The Red Rooster Impulse wrenches are handheld tools made for assembly with threaded fasteners. Impulse wrenches increase productivity. Typically meant for use in: Production of agricultural machinery, production of pumps, motors, bikes and any other serial production. The tool has a wide body air motor. Torque level adjustable in the impulse mechanism. Characteristics: • Lightweight • Free of reaction forces • Low noise and vibration levels • Powerful and fast • High repeatability of the torque level • Pistol model • Auto shut off function

Article number RRI-60ATRE
Diameter
Machine weight (kg) 1
Max. operation pressure (bar) 6.3
Sound power level 86.9
Tool insertion 1/4 inch
Packed per 1

Specifications

Diameter 8 mm
Machine weight (kg) 1
Max. operation pressure (bar) 6.3
Sound power level 86.9
Tool insertion 1/4 inch
Idle rotational speed (1/min) 6200
Vibrations (m/s²) 3.4
Size bit insertion 1/4
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 30
Max. tightening torque (Nm) 20
Attract torque adjustable Yes
Max. sound pressure level 85.9
Impulse driver Yes
Max. thread size (metric) 8
Required air volume 6.2
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Red Rooster
Weight per piece (g) 1000
Commodity code

Description

The Red Rooster Impulse wrenches are handheld tools made for assembly with threaded fasteners. Impulse wrenches increase productivity. Typically meant for use in: Production of agricultural machinery, production of pumps, motors, bikes and any other serial production. The tool has a wide body air motor. Torque level adjustable in the impulse mechanism. Characteristics: • Lightweight • Free of reaction forces • Low noise and vibration levels • Powerful and fast • High repeatability of the torque level • Pistol model • Auto shut off function

Article numbers

Article number RRI-60ATRE
EAN 8717981203871
UBB 500619074114
UNSPSC 27112713
Manufacturer article nr  RRI-60AT
Do not close this page. This message will disappear, when the page is fully loaded.