text.skipToContent text.skipToNavigation

Red Rooster Engraving Pen


The Red Rooster engraving pen has a very high frequency, enabling to write smoothly on various materials. Examples: Steel, Bronze, Alloys, Copper. Also to be used on stainless steels, as the tip is tungsten carbide. Three sizes of tips available. Medium size delivered as standard.

Article number RRI-9010RE
Weight 250
Type of accessories/components Other
Length (m) 2.5
Max. operation pressure (bar) 6.3
Tool insertion 1/4 inch
Packed per 1

Specifications

Weight 250
Type of accessories/components Other
Length (m) 2.5
Max. operation pressure (bar) 6.3
Tool insertion 1/4 inch
Vibrations (m/s²) 0.7
Device side air inlet PT 1/4 Male
Max. sound pressure level 62
Brand Red Rooster
Weight per piece (g) 250
Commodity code

Description

The Red Rooster engraving pen has a very high frequency, enabling to write smoothly on various materials. Examples: Steel, Bronze, Alloys, Copper. Also to be used on stainless steels, as the tip is tungsten carbide. Three sizes of tips available. Medium size delivered as standard.

Article numbers

Article number RRI-9010RE
EAN 8717981000548
UBB 500619079402
UNSPSC 60121714
Manufacturer article nr  RRI-9010
Do not close this page. This message will disappear, when the page is fully loaded.