text.skipToContent text.skipToNavigation

Milwaukee M18 FUEL 4-standen SDS-PLUS hamer


Article number 7Y908264
Nominal voltage (V) 18
Idle rotational speed (1/min) 0 - 1330
Weight without battery-pack (kg) 32
Number of included batteries 0
Brand Milwaukee
Weight per piece (g) 6326
Commodity code
Packed per 1

Specifications

Nominal voltage (V) 18
Idle rotational speed (1/min) 0 - 1330
Weight without battery-pack (kg) 32
Number of included batteries 0
Brand Milwaukee
Weight per piece (g) 6326
Commodity code

Article numbers

Article number 7Y908264
EAN 4058546346935
UBB 500732842058
UNSPSC 55101515
Manufacturer article nr  4933478500
Do not close this page. This message will disappear, when the page is fully loaded.