text.skipToContent text.skipToNavigation

Hexagon thin slotted and castle nut DIN 979 Stainless steel A4 035

Cod Articol
Brand Fabory
Class 035
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread Metric thread
Info * These dimensions are supplied with the 'old' widths across flats sizes according to DIN.
  • Guide values for advised split pins (cotter pins) acc. to DIN 94 (ISO 1234).
  • Depending on availability the dimensions may deviate.

Specificații

Brand Fabory
Class 035
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread Metric thread
Info * These dimensions are supplied with the 'old' widths across flats sizes according to DIN.
  • Guide values for advised split pins (cotter pins) acc. to DIN 94 (ISO 1234).
  • Depending on availability the dimensions may deviate.

Standarde

DIN 979

Produse ({0})

  Stoc Preț Net   Inscrie-te
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.