text.skipToContent text.skipToNavigation

Knipex Power Combination Pliers Straight Tip Multi-Component Grip Steel Polished 225mm


Article number K1002.200.225
Length (m) 225
Isolation protection 1000 V No
Cut sticking out Yes
Material Steel
Strip range diameter (mm) 3 - 3
Strip range cross-section (mm²) 25 - 25
Grip design Other
Packed per 1

Specifications

Length (m) 225
Isolation protection 1000 V No
Cut sticking out Yes
Material Steel
Strip range diameter (mm) 3 - 3
Strip range cross-section (mm²) 25 - 25
Grip design Other
Forged Yes
VDE tested No
Brand Knipex
Weight per piece (g) 380
Commodity code
Type Power Combination Pliers

Article numbers

Article number K1002.200.225
EAN 4003773043379
UBB 419102158096
UNSPSC 27112139
Manufacturer article nr  02 02 225
Do not close this page. This message will disappear, when the page is fully loaded.