text.skipToContent text.skipToNavigation

Knipex Power Combination Pliers Straight Tip Multi-Component Grip Steel Polished 200mm


Article number K1002.200.200
Length (m) 200
Cut sticking out Yes
Material Steel
Strip range cross-section (mm²) 25 - 25
Grip design Other
Forged Yes
VDE tested No
Packed per 1

Specifications

Length (m) 200
Cut sticking out Yes
Material Steel
Strip range cross-section (mm²) 25 - 25
Grip design Other
Forged Yes
VDE tested No
Brand Knipex
Weight per piece (g) 320
Commodity code
Type Power Combination Pliers

Article numbers

Article number K1002.200.200
EAN 4003773034902
UBB 419102022524
UNSPSC 27112139
Manufacturer article nr  02 02 200
Do not close this page. This message will disappear, when the page is fully loaded.