text.skipToContent text.skipToNavigation

Gedore Torque Wrench


Article number 7A475911
Electronic No
Weight 1125
Total length (mm) 485
Isolation protection 1000 V No
With signal tone No
Tightening moment (Nm) 40
Head width (mm) 46
Packed per 1

Specifications

Electronic No
Weight 1125
Total length (mm) 485
Isolation protection 1000 V No
With signal tone No
Tightening moment (Nm) 40
Head width (mm) 46
Connection size (mm) 12.5
Step size adjustment (Nm) 1
Accuracy scale division (Nm) 1
Suitable for extension No
Accuracy according to ISO 6789 (%) 3
Head height (mm) 35.9
VDE tested No
Brand Gedore
Weight per piece (g) 1350
Commodity code

Article numbers

Article number 7A475911
EAN 4060833012171
UBB 500694992701
UNSPSC 27110000
Manufacturer article nr  3301217
Do not close this page. This message will disappear, when the page is fully loaded.