text.skipToContent text.skipToNavigation

Gedore Cutting Acc


Article number 9D370035
Length of blade (mm) 30
Length (m) 245
Max. plate thickness (mm) 0.8
Straight model No
Brand Gedore
Weight per piece (g) 410
Commodity code
Packed per 1

Specifications

Length of blade (mm) 30
Length (m) 245
Max. plate thickness (mm) 0.8
Straight model No
Brand Gedore
Weight per piece (g) 410
Commodity code

Article numbers

Article number 9D370035
EAN 4060833017411
UBB 500695038819
UNSPSC 27110000
Manufacturer article nr  3301741
Do not close this page. This message will disappear, when the page is fully loaded.