text.skipToContent text.skipToNavigation

Gedore Cutting Acc


Article number 8K997148
Length of blade (mm) 30
Length (m) 250
Max. plate thickness (mm) 0.8
Straight model Yes
Brand Gedore
Weight per piece (g) 410
Commodity code
Packed per 1

Specifications

Length of blade (mm) 30
Length (m) 250
Max. plate thickness (mm) 0.8
Straight model Yes
Brand Gedore
Weight per piece (g) 410
Commodity code

Article numbers

Article number 8K997148
EAN 4060833017428
UBB 500695039072
UNSPSC 27110000
Manufacturer article nr  3301742
Do not close this page. This message will disappear, when the page is fully loaded.