text.skipToContent text.skipToNavigation

Gedore Cutting Acc


Article number 5R982306
Extendable Yes
Total length (mm) 365
Foldable No
Isolation protection 1000 V No
With interlocking Yes
With protective cover No
With scraper No
Packed per 1

Specifications

Extendable Yes
Total length (mm) 365
Foldable No
Isolation protection 1000 V No
With interlocking Yes
With protective cover No
With scraper No
With floating shoe No
Cable knife No
Retractable knife Yes
Self retracting No
Brand Gedore
Weight per piece (g) 310
Commodity code

Article numbers

Article number 5R982306
EAN 4060833015981
UBB 500695022060
UNSPSC 27110000
Manufacturer article nr  3301598
Do not close this page. This message will disappear, when the page is fully loaded.