text.skipToContent text.skipToNavigation

Bosch Table saw GTS 254


Article number 8E768175
Width 690
Height 1000
Weight 24.4
Length (m) 620
Nominal power consumption (W) 1800
Saw blade diameter (mm) 254
Saw blade bore hole (mm) 30
Packed per 1

Specifications

Width 690
Height 1000
Weight 24.4
Length (m) 620
Nominal power consumption (W) 1800
Saw blade diameter (mm) 254
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 4300
Inclination setting left (°) 45
Width of bearing surface (mm) 555
Length of bearing surface (mm) 555
Weight per piece (g) 24400
Commodity code

Article numbers

Article number 8E768175
EAN 4059952585208
UNSPSC 27112709
Manufacturer article nr  0601B45000
Do not close this page. This message will disappear, when the page is fully loaded.