text.skipToContent text.skipToNavigation

Bosch PRO pilot drill bit for PRO Construction Material threaded hole saw, HSS-G,


Article number 0L358472
Diameter 6.35
Cutting depth (mm) 60
Holding system Thread holding
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic Yes
Suitable for steel Yes
Packed per 20
Full Box only

Specifications

Diameter 6.35
Cutting depth (mm) 60
Holding system Thread holding
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals No
Suitable for plaster board Yes
Suitable for cast iron No
Suitable for wood Yes
Suitable for brass No
Weight per piece (g) 30
Commodity code

Article numbers

Article number 0L358472
EAN 6949509256461
UNSPSC 27110000
Manufacturer article nr  2608594686
Do not close this page. This message will disappear, when the page is fully loaded.