text.skipToContent text.skipToNavigation

Bosch Mitre saw GCM 254


Article number 9I045311
Width 477
Height 567
Weight 11.1
Length (m) 559
Saw blade diameter (mm) 254
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 5000
Packed per 1

Specifications

Width 477
Height 567
Weight 11.1
Length (m) 559
Saw blade diameter (mm) 254
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 5000
Mitre setting left (°) 47
Mitre setting right (°) 52
Inclination setting left (°) 45
Weight per piece (g) 11500
Commodity code

Article numbers

Article number 9I045311
EAN 4059952631752
UNSPSC 27112709
Manufacturer article nr  0601B52000
Do not close this page. This message will disappear, when the page is fully loaded.