text.skipToContent text.skipToNavigation

Bosch Mitre saw GCM 254 D


Article number 5T206162
Width 574
Height 645
Weight 17.9
Voltage (V) 240
Length (m) 779
Nominal power consumption (W) 1800
Saw blade diameter (mm) 254
Packed per 1

Specifications

Width 574
Height 645
Weight 17.9
Voltage (V) 240
Length (m) 779
Nominal power consumption (W) 1800
Saw blade diameter (mm) 254
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 4800
Mitre setting left (°) 47
Mitre setting right (°) 52
Inclination setting left (°) 45
Inclination setting right (°) 45
Weight per piece (g) 19500
Commodity code

Article numbers

Article number 5T206162
EAN 4059952631844
UNSPSC 27112709
Manufacturer article nr  0601B53000
Do not close this page. This message will disappear, when the page is fully loaded.