text.skipToContent text.skipToNavigation

Bosch Mitre saw GCM 216


Article number 0Q020162
Width 500
Height 325
Weight 10.1
Voltage (V) 240
Length (m) 455
Nominal power consumption (W) 1300
Saw blade diameter (mm) 216
Packed per 1

Specifications

Width 500
Height 325
Weight 10.1
Voltage (V) 240
Length (m) 455
Nominal power consumption (W) 1300
Saw blade diameter (mm) 216
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 4800
Mitre setting left (°) 47
Mitre setting right (°) 47
Inclination setting left (°) 45
Weight per piece (g) 10100
Commodity code

Article numbers

Article number 0Q020162
EAN 4059952531144
UNSPSC 27112709
Manufacturer article nr  0601B33000
Do not close this page. This message will disappear, when the page is fully loaded.