text.skipToContent text.skipToNavigation

Bosch HEX-9 MultiConstruction drill bit 7x200x250 mm


Article number 9X766414
Total length (mm)
Diameter drill (mm)
Cutting length (mm) 200
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Packed per 1

Specifications

Total length (mm) 250
Diameter drill (mm) 7
Cutting length (mm) 200
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch
Weight per piece (g) 51
Commodity code

Article numbers

Article number 9X766414
EAN 6949509251091
UNSPSC 27110000
Manufacturer article nr  2608902264
Do not close this page. This message will disappear, when the page is fully loaded.