text.skipToContent text.skipToNavigation

Bosch Detector GMS 100-23


Article number 2Q874531
Max. search depth (cm) 10
Suitable for searching wood No
Suitable for searching metal Yes
Suitable for searching plastic No
Suitable for live-line work Yes
Max. detection depth metal (mm) 100
Max. detection depth live wire (mm) 50
Packed per 1

Specifications

Max. search depth (cm) 10
Suitable for searching wood No
Suitable for searching metal Yes
Suitable for searching plastic No
Suitable for live-line work Yes
Max. detection depth metal (mm) 100
Max. detection depth live wire (mm) 50
Weight per piece (g) 670
Commodity code

Article numbers

Article number 2Q874531
EAN 4053423255379
UNSPSC 27112700
Manufacturer article nr  0601081800
Do not close this page. This message will disappear, when the page is fully loaded.