text.skipToContent text.skipToNavigation

Bosch Cordless planer GHO18V-20


Article number 5X474562
Nominal voltage (V) 18
Planing depth (mm) 2
Planing width (mm) 82
Max. rebate depth (mm) 9
Idle rotational speed (1/min) 14000
Weight without battery-pack (kg) 2.2
With battery charger No
Packed per 1

Specifications

Nominal voltage (V) 18
Planing depth (mm) 2
Planing width (mm) 82
Max. rebate depth (mm) 9
Idle rotational speed (1/min) 14000
Weight without battery-pack (kg) 2.2
With battery charger No
Weight per piece (g) 5180
Commodity code

Article numbers

Article number 5X474562
EAN 4053423837162
UNSPSC 27110000
Manufacturer article nr  06015B5201
Do not close this page. This message will disappear, when the page is fully loaded.