text.skipToContent text.skipToNavigation

Bosch Cordless planer GHO 18V-20


Article number 7F404682
Nominal voltage (V) 18
Planing depth (mm) 2
Planing width (mm) 82
Max. rebate depth (mm) 9
Idle rotational speed (1/min) 14000
Weight without battery-pack (kg) 2.2
With battery charger No
Packed per 1

Specifications

Nominal voltage (V) 18
Planing depth (mm) 2
Planing width (mm) 82
Max. rebate depth (mm) 9
Idle rotational speed (1/min) 14000
Weight without battery-pack (kg) 2.2
With battery charger No
Weight per piece (g) 3300
Commodity code

Article numbers

Article number 7F404682
EAN 4053423840476
UNSPSC 27110000
Manufacturer article nr  06015B5200
Do not close this page. This message will disappear, when the page is fully loaded.