text.skipToContent text.skipToNavigation

Bosch Cordless drill/driver GSR12V-31


Article number 7D472593
Nominal voltage (V) 12
Height 172
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 20
Drill diameter wood 1st gear (mm) 20
Packed per 1

Specifications

Nominal voltage (V) 12
Height 172
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 20
Drill diameter wood 1st gear (mm) 20
Max. torque (Nm) 50
Battery quality Lithium-ions
Torque setting (Nm) 50
Weight without battery-pack (kg) 0.8
Idle rotational speed 1st gear (1/min) 420
Idle rotational speed 2nd gear (1/min) 1700
With battery charger No
Weight per piece (g) 1060
Commodity code

Article numbers

Article number 7D472593
EAN 4053423867084
UNSPSC 27110000
Manufacturer article nr  06019S6000
Do not close this page. This message will disappear, when the page is fully loaded.