text.skipToContent text.skipToNavigation

Bosch Cordless drill/driver GSR12V-31


Article number 3F831063
Nominal voltage (V) 12
Height 172
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 20
Drill diameter wood 1st gear (mm) 20
Packed per 1

Specifications

Nominal voltage (V) 12
Height 172
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 20
Drill diameter wood 1st gear (mm) 20
Max. torque (Nm) 50
Battery quality Lithium-ions
Torque setting (Nm) 50
Weight without battery-pack (kg) 0.8
Idle rotational speed 1st gear (1/min) 420
Idle rotational speed 2nd gear (1/min) 1700
Number of included batteries 2
With battery charger Yes
Weight per piece (g) 1.
Commodity code

Article numbers

Article number 3F831063
EAN 4053423867039
UBB 500734440075
UNSPSC 55101515
Manufacturer article nr  06019S6005
Do not close this page. This message will disappear, when the page is fully loaded.