text.skipToContent text.skipToNavigation

Bosch Cordless combi drill GSB12V-31


Article number 8U914221
Nominal voltage (V) 12
Height 172
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 20
Drill diameter wood 1st gear (mm) 20
Packed per 1

Specifications

Nominal voltage (V) 12
Height 172
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 20
Drill diameter wood 1st gear (mm) 20
Max. torque (Nm) 31
Drill diameter stone 1st gear (mm) 10
Drill diameter stone 2nd gear (mm) 10
Torque setting (Nm) 31
Max. number of strokes (1/min) 24000
Weight without battery-pack (kg) 0.8
Idle rotational speed 1st gear (1/min) 420
Idle rotational speed 2nd gear (1/min) 1700
With battery charger No
Weight per piece (g) 1.
Commodity code

Article numbers

Article number 8U914221
EAN 4053423867640
UBB 500734479198
UNSPSC 55101515
Manufacturer article nr  06019S6101
Do not close this page. This message will disappear, when the page is fully loaded.