text.skipToContent text.skipToNavigation

Bosch Cordless combi drill GSB12V-31


Article number 5Q404701
Nominal voltage (V) 12
Height 172
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 20
Drill diameter wood 1st gear (mm) 20
Packed per 1

Specifications

Nominal voltage (V) 12
Height 172
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 20
Drill diameter wood 1st gear (mm) 20
Max. torque (Nm) 31
Drill diameter stone 1st gear (mm) 10
Drill diameter stone 2nd gear (mm) 10
Torque setting (Nm) 31
Max. number of strokes (1/min) 24000
Weight without battery-pack (kg) 0.8
Idle rotational speed 1st gear (1/min) 420
Idle rotational speed 2nd gear (1/min) 1700
With battery charger No
Weight per piece (g) 1150
Commodity code

Article numbers

Article number 5Q404701
EAN 4053423867527
UNSPSC 27110000
Manufacturer article nr  06019S6100
Do not close this page. This message will disappear, when the page is fully loaded.