text.skipToContent text.skipToNavigation

Bosch Cordless combi drill GSB12V-31


Article number 3Y889844
Nominal voltage (V) 12
Height 172
Battery capacity (Ah) 2
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 20
Packed per 1

Specifications

Nominal voltage (V) 12
Height 172
Battery capacity (Ah) 2
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 20
Drill diameter wood 1st gear (mm) 20
Max. torque (Nm) 31
Drill diameter stone 1st gear (mm) 10
Drill diameter stone 2nd gear (mm) 10
Torque setting (Nm) 31
Max. number of strokes (1/min) 24000
Weight without battery-pack (kg) 0.8
Idle rotational speed 1st gear (1/min) 420
Idle rotational speed 2nd gear (1/min) 1700
Number of included batteries 1
With battery charger Yes
Weight per piece (g) 1.
Commodity code

Article numbers

Article number 3Y889844
EAN 4053423011364
UBB 500734444457
UNSPSC 55101515
Manufacturer article nr  06019S6105
Do not close this page. This message will disappear, when the page is fully loaded.