text.skipToContent text.skipToNavigation

Bahco ERGO™ Taper Saw Files with Dual-Component Handle Second Cut


File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort.Comfortable two-component handle provides excellent grip.For sharpening saws with universal teething and teeth at 60° angle.Shape: Triangular, with edges tapered towards tip.Type of cut: 2 = Second.Surfaces and edges single cut.Single pack carded

Article number S5374.183.125
Total length (mm) 125
Blade length (mm) 125
Blade width (mm) 11
Blade height (mm) 11
Cut number 2
Packed per 1

Specifications

Total length (mm) 125
Blade length (mm) 125
Blade width (mm) 11
Blade height (mm) 11
Cut number 2
Brand Bahco
Weight per piece (g) 115
Commodity code
Type ERGO Three Square Taper Saw File

Description

File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort.Comfortable two-component handle provides excellent grip.For sharpening saws with universal teething and teeth at 60° angle.Shape: Triangular, with edges tapered towards tip.Type of cut: 2 = Second.Surfaces and edges single cut.Single pack carded

Article numbers

Article number S5374.183.125
EAN 7311518201418
UBB 400135822973
UNSPSC 27111900
Manufacturer article nr  4-183-05-2-2
Do not close this page. This message will disappear, when the page is fully loaded.