text.skipToContent text.skipToNavigation

Action Socket 3/4" x 22 Hex Driver


Article number DO696522AACT
L (mm)
Wrench width (mm) 22
Dimension (mm) 22
Brand Action
D2 44
Weight per piece (g) 661.5
Commodity code
Packed per 1

Specifications

L (mm) 100
Wrench width (mm) 22
Dimension (mm) 22
Brand Action
D2 44
Weight per piece (g) 661.5
Commodity code
Type D

Article numbers

Article number DO696522AACT
EAN 8717981119851
UBB 500618983216
UNSPSC 27111704
Manufacturer article nr  DO696522A
Do not close this page. This message will disappear, when the page is fully loaded.