text.skipToContent text.skipToNavigation

Action Socket 1/2 x 24 Hex Driver


Article number DO696324AACT
L (mm)
Wrench width (mm) 24
Dimension (mm) 24
Brand Action
D2 30
Weight per piece (g) 250
Commodity code
Packed per 1

Specifications

L (mm) 75
Wrench width (mm) 24
Dimension (mm) 24
Brand Action
D2 30
Weight per piece (g) 250
Commodity code
Type D

Article numbers

Article number DO696324AACT
EAN 8717981275151
UBB 500618982481
UNSPSC 27111704
Manufacturer article nr  DO696324A
Do not close this page. This message will disappear, when the page is fully loaded.