text.skipToContent text.skipToNavigation

Action Socket 1/2" x 17 Hex Driver


Article number DO696317AACT
L (mm)
Wrench width (mm) 17
Dimension (mm) 17
Brand Action
D2 30
Weight per piece (g) 176.4
Commodity code
Packed per 1

Specifications

L (mm) 75
Wrench width (mm) 17
Dimension (mm) 17
Brand Action
D2 30
Weight per piece (g) 176.4
Commodity code
Type D

Article numbers

Article number DO696317AACT
EAN 8717981025183
UBB 500618981988
UNSPSC 27111704
Manufacturer article nr  DO696317A
Do not close this page. This message will disappear, when the page is fully loaded.