text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 867/1 TORX® HF Bits with holding function, TX 10 x 25 mm


Premium bits for TORX® socket screws. The clamping force resulting from the seating stress between the tip and the screw profile keeps the screws securely on the tool. Take it easy tool finder with colour coding by size. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3. Also suitable for Würth ASSY screws as well as Altenloh SPAX T-STAR plus screws

Article number 8Q174644
L (mm)
Screwing system Torx
Total length (mm) 25
Size (TX) 10
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

L (mm) 25
Screwing system Torx
Total length (mm) 25
Size (TX) 10
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 6.35
Two-sided No
Type of cross head Other
Brand Wera
Commodity code
Type Torx Screwdriver Bit with Holding Function

Description

Premium bits for TORX® socket screws. The clamping force resulting from the seating stress between the tip and the screw profile keeps the screws securely on the tool. Take it easy tool finder with colour coding by size. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3. Also suitable for Würth ASSY screws as well as Altenloh SPAX T-STAR plus screws

Article numbers

Article number 8Q174644
EAN 4013288226334
UBB 500731708599
UNSPSC 27110000
Manufacturer article nr  05066140001
Do not close this page. This message will disappear, when the page is fully loaded.