text.skipToContent text.skipToNavigation

Wera 454 Imperial T-handle hexagon screwdriver Hex-Plus, imperial, 3/32" x 150 mm


T-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

Packed per 1

Description

T-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

Article numbers

Article number 9O206402
EAN 4013288208071
UBB 500711191063
UNSPSC 27110000
Manufacturer article nr  05023357001
Do not close this page. This message will disappear, when the page is fully loaded.