text.skipToContent text.skipToNavigation

Wera 395 HO Nutdriver, 3/8" x 90 mm


Premium Wera insert wrench screwdriver with hollow shaft for screwdriving on thread rods, because only then can the thread rod penetrate through the bolt into the hollow shaft of the screwdriver. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. With hexagon anti-roll protection against rolling away. Handles marked for easy identification and sorting of tools. For external hexagon screws.

Article number 4C817033
Design Handle
Flexible No
Wrench width (mm) 9.53
Total length (mm) 202
Isolation protection 1000 V No
Packed per 1

Specifications

Design Handle
Flexible No
Wrench width (mm) 9.53
Total length (mm) 202
Isolation protection 1000 V No
Blade length (mm) 90
Shape of blade Round
Magnetic No
Suitable for hexagonal bolts Yes
Material handle Other
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested No

Description

Premium Wera insert wrench screwdriver with hollow shaft for screwdriving on thread rods, because only then can the thread rod penetrate through the bolt into the hollow shaft of the screwdriver. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. With hexagon anti-roll protection against rolling away. Handles marked for easy identification and sorting of tools. For external hexagon screws.

Article numbers

Article number 4C817033
EAN 4013288110541
UBB 500643217010
UNSPSC 27111701
Manufacturer article nr  05029505001
Do not close this page. This message will disappear, when the page is fully loaded.