text.skipToContent text.skipToNavigation

Wera 368 SB Screwdriver for square socket head screws, # 3 x 150 mm


High quality Kraftform Plus screwdriver for square socket screws. The colour coding system allows the user to quickly find and identify the size needed. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip offers optimised corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Artikelnummer 0Q977376
Insulated No
Isolation protection 1000 V No
Blade length (mm) 150
Blade width (mm) 8
Shape of blade Round
Verpakt per 1

Specificaties

Insulated No
Isolation protection 1000 V No
Blade length (mm) 150
Blade width (mm) 8
Shape of blade Round
Cap rotatable No
VDE tested No
Brand Wera

Omschrijving

High quality Kraftform Plus screwdriver for square socket screws. The colour coding system allows the user to quickly find and identify the size needed. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip offers optimised corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Artikelnummers

Artikelnummer 0Q977376
EAN 4013288181435
UBB 500643212227
UNSPSC 27111701
Fabrikant artikelnummer 05100072001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.