text.skipToContent text.skipToNavigation

Wera 367 TORX® HF Screwdriver with holding function for TORX® screws, TX 20 x 300 mm


Premium Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. With holding function: The clamping force resulting from the seating stress between the tip and the screw profile keeps the screws securely on the tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace. Handles marked for easy identification and sorting of tools.

Article number 7L442352
Insulated No
Total length (mm) 398
Size (TX) 20
Isolation protection 1000 V No
Blade length (mm) 300
Packed per 1

Specifications

Insulated No
Total length (mm) 398
Size (TX) 20
Isolation protection 1000 V No
Blade length (mm) 300
With bore hole No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 4.5
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested No

Description

Premium Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. With holding function: The clamping force resulting from the seating stress between the tip and the screw profile keeps the screws securely on the tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace. Handles marked for easy identification and sorting of tools.

Article numbers

Article number 7L442352
EAN 4013288138415
UBB 500643207037
UNSPSC 27111701
Manufacturer article nr  05028070001
Do not close this page. This message will disappear, when the page is fully loaded.